N Series FG Enclosure, N12, 30x24x10

Item #: 253811

Cat #: N302410

UPC: 785928220906

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928220906, N302410

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 12
Depth: 10 in
Height: 30 in
Material: Fiberglass
Width: 24 in
Color: Gray
IP/NEMA Rating: NEMA 12