PowerFlex 750 Kit IGBT Power Structure

Item #: 2538483

Cat #: 20-750-MI3-C460D430

UPC: 884951862722

to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 460 Amp, 480 Volt AC 430 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 460 Amp, 480 Volt AC 430 Amp, IP00, Frame 8M

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951862722, 20-750-MI3-C460D430

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Type: Power Module
Amps: 430, 460
Size: 8M
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Type: Power Module
Size: 8M
IP/NEMA Rating: IP00
Amps: 430, 460
Standards: Build America Buy America Compliant