Locking Cable Tie, 7.4" Length, Green, Chemical Resistant

Item #: 25386

Cat #: PLT2S-M109

UPC: 074983548217

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Polypropylene, Green, Chemical Resistant

Overview

Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Polypropylene, Green, Chemical Resistant
Also known as: 074983548217, PLT2S-M109

Specifications

Color: Green
Width: 0.190 in
Size: Standard
Material: Polypropylene
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Green
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Material: Polypropylene
Length: 7.400 in
Family / Style: Pan-Ty®