10WLED/RDL/4/RGBTW/RND/WH

Item #: 2539007

Cat #: S11568

UPC: 045923115684

to view pricing and more.
10.5 Watt; LED Retrofit Downlight; 4 Inch Round; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish

Overview

10.5 Watt; LED Retrofit Downlight; 4 Inch Round; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish
Also known as: 045923115684, S11568

Specifications

Size: 4 in
Volts AC: 120
Lumens: 650
Color: White
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Size: 4 in
Lumens: 650
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED