Diamondshield FG Enclosure, PL, 8x6x4

Item #: 253902

Cat #: DS80604HPL

UPC: 785928906695

to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Pull Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928906695, DS80604HPL

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Depth: 4 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 8 in