Diamondshield FG Enclosure, Screw Cover, Fiberglass/Gray

Item #: 253918

Cat #: DS80804W

UPC: 785928906817

to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 8" x 8" x 4", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, 4 Cover Screws, Size/Dims: 8" x 8" x 4", Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928906817, DS80804W

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 8 in
Depth: 4 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Fiberglass