
LED Round High Bay, Selectable Lumen/CCT
Item #: 2539277
Cat #: HCY0823L8CST-UN3-DIM-BK
UPC: 190096197057
to view pricing and more.
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/23,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish.
Overview
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/23,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Black Finish.
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096197057, HCY0823L8CST-UN3-DIM-BK
Specifications
| Lumens: | 8000, 14000, 23000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 150, 90, 50, Selectable |
| Lumens: | 8000, 14000, 23000, Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 150, 90, 50, Selectable |