16T5/LED/36-840/BP/HO/SE-DE

Item #: 2539306

Cat #: S28697

UPC: 045923286971

to view pricing and more.
16 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 1850 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

16 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 1850 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S28697 16-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of cool white light.

Also known as: 045923286971, S28697

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1850
Shape: T5 (Tubular)
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 16
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (G5)
Lumens: 1850
Material: Glass
Wattage: 16
Dimmable: No
Volts AC Range: 120 - 277