4 NPT F 5 NPT M ES SEALING HUB 95.0

Item #: 253982

Cat #: ES01210

UPC: 782274094571

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series ES sealing hub, 4" female hub size, 5" male hub size, Feraloy iron alloy

Overview

Eaton Crouse-Hinds series ES sealing hub, 4" female hub size, 5" male hub size, Feraloy iron alloy

ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained. It is then packed around the conductors to effectively seal the cable.

Also known as: 782274094571, ES01210

Specifications

Diameter: 5 in, 4 in
Material: Iron Alloy
Diameter: 5 in, 4 in
Material: Iron Alloy