
to view pricing and more.
Documents & Guides
LED Flat Panel: Lumen & CCT Selectable; 2' x 4', Lumens: 3750 / 4375 / 5625, CCT: 3500K/4000K/5000K, Universal Voltage: 120-277V, 50/60 Hz 0-10V dimming driver to 10%, 80 CRI,
Overview
LED Flat Panel: Lumen & CCT Selectable; 2' x 4', Lumens: 3750 / 4375 / 5625, CCT: 3500K/4000K/5000K, Universal Voltage: 120-277V, 50/60 Hz 0-10V dimming driver to 10%, 80 CRI,
The Flat Panel Series is a family of highly efficient, versatile, configurable recessed fixtures, designed for recessed applications. The DLC Premium listed panels offer lumen output and color temperature selectability, making their versatility and simple aesthetic design perfect for educational, commercial and retail and applications. An optional 3.5mm receptacle allows for the additions of PIR and microwave sensors.
Also known as: 807154905201, 90520
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Flat Panel, LED Retrofit |
| Lumens: | 3750, 4375, Selectable, 5625 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3750, 4375, Selectable, 5625 |
| Dimmable: | Yes |
| Type: | Flat Panel, LED Retrofit |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |