Cable, Connector, Micro Female, Straight 5 Pin, 1m, Gray PVC

Item #: 25404

Cat #: 1485G-P1R5-C

UPC: 662074685790

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Connector, Micro Female, Straight 5 Pin, 1m, Gray PVC,

Overview

Cable, Connector, Micro Female, Straight 5 Pin, 1m, Gray PVC,
Also known as: 662074685790, 1485G-P1R5-C

Specifications

Gender: Female
Type: Cable, Connection
Length: 1 m
Color: Gray
Gender: Female
Length: 1 m
Type: Cable, Connection
Color: Gray