Locknut, Type: Bonding, 3", Steel/Zinc

Item #: 25408
Cat #: GL300
UPC: 781381436359
Sign In or Register to view pricing and more.
Documents & Guides
Bonding Locknut. Size: 3". Material: Zinc Plated Steel. Package Quantity: 100.

Overview

Bonding Locknut. Size: 3". Material: Zinc Plated Steel. Package Quantity: 100.
Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles
Also known as: 781381436359, GL300

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)