Round LED Field-Adjustable High Bay

Item #: 2540813

Cat #: H15XLB

UPC:

to view pricing and more.
Documents & Guides
Round LED Field-Adjustable High Bay: 120-277V, Selectable Wattage: 240/200/150 Watt (22,427 - 35,618 lumens), Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming to 10%, 81-84 CRI, Black finish..

Overview

Round LED Field-Adjustable High Bay: 120-277V, Selectable Wattage: 240/200/150 Watt (22,427 - 35,618 lumens), Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming to 10%, 81-84 CRI, Black finish..
Also known as: H15XLB

Specifications

Wattage: 240, 150, 200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 35000, 30000, 22000
Color: Black
Shape: Round
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240, 150, 200, Selectable
Lumens: 35000, 30000, 22000
Shape: Round
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Black
Type: 0-10V Dimming
Volts AC Range: 120 - 277