70" 30W T8 LED Lamp, 40K

Item #: 2540879

Cat #: S11955

UPC: 045923119552

to view pricing and more.
30 Watt T8 LED; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 4000K; Single Ended

Overview

30 Watt T8 LED; Type B Ballast Bypass; G13 Bi-Pin Base; 80 CRI; 4000K; Single Ended

Satco's S11955 30-watt, 70 inch, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119552, S11955

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 4000
Material: Glass
Color Rendering Index (CRI): 83
Length: 70 in
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 30
Material: Glass
Length: 70 in
Dimmable: No
Volts AC Range: 120 - 277