Punched Deep Strut, 1/2" Round Holes, 1/4" Square Holes, Stainless, 10'

Item #: 254091

Cat #: O1-SS400C100-66

UPC:

to view pricing and more.
Documents & Guides
Punched Deep Strut, 1" Flange, 1/2" Round Holes, 1/4" Square Holes, 16 Gauge, Stainless Steel, 10'

Overview

Punched Deep Strut, 1" Flange, 1/2" Round Holes, 1/4" Square Holes, 16 Gauge, Stainless Steel, 10'
Also known as: O1-SS400C100-66

Specifications

Height: 2 in
Width: 4 in
Length: 12 ft
Material: Stainless Steel 304
Height: 2 in
Length: 12 ft
Width: 4 in
Material: Stainless Steel 304