Drive, Adjustable Frequency, 180A, Frame 6, 150HP, 480VAC

Item #: 254103

Cat #: 20BD180A3ANNANN0

UPC: 820919060526

to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with NO I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with NO I/O, No Feedback

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919060526, 20BD180A3ANNANN0

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 125, 150
IP/NEMA Rating: NEMA 1, IP20
Amps: 180
Type: AC Drive
Horsepower: 125, 150
Amps: 180
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20