Diamondshield FG Enclosure, Screw Clear Cover, Fiberglass/Gray

Item #: 254109

Cat #: DSCC141208W

UPC: 785928908057

to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 14" x 12" x 8", Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Clear Cover, 4 Cover Screws, Size/Dims: 14" x 12" x 8", Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928908057, DSCC141208W

Specifications

Width: 12 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Height: 14 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 8 in
Material: Fiberglass