Drive, Safety, 480VAC, 3PH, 180A, 150HP ND, 125HP HD, IP20/Type 1

Item #: 254157

Cat #: 20DD180A0EYNANANE

UPC: 820919358241

to view pricing and more.
Documents & Guides
Drive, PowerFlex700S, 480 Volt AC 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

Overview

Drive, PowerFlex700S, 480 Volt AC 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

Get optimal integration from Allen-Bradley® PowerFlex® 700S AC drives. These drives offer optimized integration for the most demanding stand-alone, coordinated drive system and drive control applications. Catalog item 20DD180A0EYNANANE is a PowerFlex 700S AC drive from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919358241, 20DD180A0EYNANANE

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 125, 150
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Amps: 180
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 180
Type: AC Drive
Horsepower: 125, 150
IP/NEMA Rating: NEMA 1, IP20