
to view pricing and more.
Documents & Guides
Socket Set Contains Most Common Standard Deep-Well Impact Socket Sizes Up To 1-Inch, Deep-Well Slim Profile Impact Sockets Provide Increased Access And Reach For Longer Bolts And Hard To Reach Areas, Klein Knect™ (M) Specialized Adapter Allows Any 1/2-Inch Drive Sockets To Be Used On The Knect™ (M) Pass Through Socket Wrench, Clearly Stamped Size Markings With White In-Fill And A Color-Coded Ring Ensure Easy Socket Size Identification, Includes A 3-Inch (7.6 Cm) Long 1/2-Inch Drive Impact Adapter Which Allows The Socket To Be Used With A 1/4-Inch Impact Driver, Cold Forged, Heat Treated Cr-Mo Steel Impact-Rated Sockets Are Engineered To Withstand The Torque Of The Toughest Jobs, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System
Overview
Socket Set Contains Most Common Standard Deep-Well Impact Socket Sizes Up To 1-Inch, Deep-Well Slim Profile Impact Sockets Provide Increased Access And Reach For Longer Bolts And Hard To Reach Areas, Klein Knect™ (M) Specialized Adapter Allows Any 1/2-Inch Drive Sockets To Be Used On The Knect™ (M) Pass Through Socket Wrench, Clearly Stamped Size Markings With White In-Fill And A Color-Coded Ring Ensure Easy Socket Size Identification, Includes A 3-Inch (7.6 Cm) Long 1/2-Inch Drive Impact Adapter Which Allows The Socket To Be Used With A 1/4-Inch Impact Driver, Cold Forged, Heat Treated Cr-Mo Steel Impact-Rated Sockets Are Engineered To Withstand The Torque Of The Toughest Jobs, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System
This 14-Piece impact socket set features color-coded sockets in sizes 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1-Inch. Each impact socket provides increased reach and additional depth for longer bolts. Also comes in a compact, modular storage system that is compatible with MODbox™ and stackable with other cases of similar design.
Also known as: 092644380280, 65111IMPCT
Specifications
| Material: | Steel |
| Material: | Steel |