3/4 AL ROUND BASE OUTLET 3" CVR

Item #: 254163

Cat #: GUAT26SA

UPC: 782274100449

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 3/4"

Overview

Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 3/4"

Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in the conduit system. They are available in Feraloy iron alloy (1/2" to 2"), copper-free aluminum (1/2" to 2") or stainless steel (3/4" and 1") construction. GUR boxes feature a compact, universal design for confined spaces with five standard hubs and three pipe plugs included.

Also known as: 782274100449, GUAT26SA

Specifications

Diameter: 3/4 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1 1/4 in
Diameter: 3/4 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 1/4 in