This product may not be available in all locations.
Diamondshield FBW FG Enclosure, PL, 12x10x6
Item #:
254182
Cat #:
DSW121006HPL
UPC:
785928907616
Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Pull Latches, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Pull Latches, Size/Dims: 12" x 10" x 6", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928907616, DSW121006HPL
Specifications
Height: | 12 in |
Depth: | 6 in |
Color: | Gray |
Size: | 12 x 10 x 6 in |
Material: | Fiberglass |
Width: | 10 in |
Height: | 12 in |
Color: | Gray |
Material: | Fiberglass |
Depth: | 6 in |
Size: | 12 x 10 x 6 in |
Width: | 10 in |
Customer Reviews
No reviews for this product
(0)