REXEL logo

Conduit & Voltage Marker

Item #: 2542
Cat #: 44214
UPC: 754473442149
Sign In or Register to view pricing and more.
Our Highly Visible Orange Markers Meet Asme (ansi) Standard Zg3.22 And Are Available In A Wide Array Of Stock Legends. Choose From Three Different Sizes: Style A - 1 Marker Per Card (marker Size 2 1/4h X 9w With 1 7/8 Character Height), Style B - 4 Mark

Product Overview

Our Highly Visible Orange Markers Meet Asme (ansi) Standard Zg3.22 And Are Available In A Wide Array Of Stock Legends. Choose From Three Different Sizes: Style A - 1 Marker Per Card (marker Size 2 1/4h X 9w With 1 7/8 Character Height), Style B - 4 Mark
Also known as: 754473442149, 44214, stickers
Frequently Bought Together (29)
Eaton
GHMVD06R Rotary Handle Mechanism, Universal, 6" Shaft, G Frame
Eaton
FAZ-D3/1-NA-SP 3A, 1P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL489
Eaton
XTOE100DCS Overload Relay, Electronic, Size 2, 20 - 100A, 3PH, XT Series
Eaton
C0150E2A Transformer, 150VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Eaton
GD3020 20A, 3P, 240V, 250 VDC, Type GD, 22 kAIC CB
Eaton
XTCE025C10TD Contactor, IEC, 25A, 24VDC Coil, 3P, Frame C, 1NC Auxiliary Contact
Eaton
FAZ-D2/1-NA-SP 2A, 1P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL 48
Eaton
FAZ-D2/2-NA 2A, 2P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB
Eaton
C0150E2AFB Transformer, 150VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Brady
84876 Voltage Sign
Eaton
XTMC9A01A 3P, Contactor, IEC, 120V AC
Littelfuse
313002P Fuse, 2A, 250VAC, 313 Series, Slo-Blow
Eaton
C0100E2A Transformer, 100VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Eaton
XTCE050D00A 3P, Contactor, IEC, 120V AC
nVent Hoffman
A202006LP Wall Mount Enclosure, NEMA 12/13, 20" x 20" x 6"
Eaton
C0250E2A Transformer, 250VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Eaton
3TA100G6K Lug Kits
Eaton
XTCE032C10A Contactor, IEC, 32A, 3P, 120V AC Coil, XT Series
Appleton
CLB-200MN Clamp Back, Rigid, 2 inch, Malleable Iron
Eaton/Bussmann Series
FNQ-R-1/4 Fuse, 1/4 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
194R-R7 Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A
Allen-Bradley
100-SB20 Auxiliary Contact Block, Side Mount, 2NO Contact
Allen-Bradley
194R-HM4 Operating Handle, Gray/Black, 100 - 200A, 194R
Appleton
ST-45200 Liquidtight Connector, 2", 45°, Malleable Iron
Thomas & Betts
1212-TB 3/4IN PIPESTRAP STL RIGID/IMC
Appleton
CG-2575 Cord Grip, Liquidtight, Aluminum, 0.250" - 0.375"
Harting
09150006123 CRIMP CONTACTS
Allen-Bradley
700-HC14A24 Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 24VAC Coil
Allen-Bradley
194R-J100-1753 Disconnect Switch, Fused, 100A, Class J, 600VAc, 250VDC, 3P, Open

Specifications

Type: Label
Standards: California Proposition 65
Type: Label
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)