Drive, 860VAC, 3PH, 19A, 10HP, PowerFlex DC

Item #: 254302

Cat #: 20P41AD019RA0NNN

UPC: 820919841743

to view pricing and more.
Documents & Guides
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 19 Amps, 10 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 19 Amps, 10 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Also known as: 820919841743, 20P41AD019RA0NNN

Specifications

Phase: 3
Type: AC Drive
Horsepower: 10
Volts AC: 480
Mounting: Surface
Amps: 19
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 10
Mounting: Surface
IP/NEMA Rating: IP20
Type: AC Drive
Volts AC: 480
Amps: 19