Liquidtight 90° Connector, 3", Grounding, Insulated

Item #: 254320

Cat #: 5359GR

UPC: 786210896380

to view pricing and more.
Documents & Guides
Liquidtight 90° Connector, 3", Grounding, Insulated

Overview

Liquidtight 90° Connector, 3", Grounding, Insulated

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210896380, 5359GR

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in