Pump Panel, Type S, Well Guard, Size 1, 27A, 10HP, 30A Fusible Disconnect, NEMA 3R

Item #: 254338

Cat #: 8940WC3S2V06Y61

UPC: 785901025818

to view pricing and more.
Pump Panel, NEMA Type S, Well Guard, Oil Field, Size 1, 27 Amp, 10 Horse Power, 30 Amp Fusible Disconnect, Melting Alloy Overload, 440/480 Volt AC 50/60 Hz Coil, NEMA 3R

Overview

Pump Panel, NEMA Type S, Well Guard, Oil Field, Size 1, 27 Amp, 10 Horse Power, 30 Amp Fusible Disconnect, Melting Alloy Overload, 440/480 Volt AC 50/60 Hz Coil, NEMA 3R

Well-Guard pumping plant panels are designed for pumping applications. This panel is specifically designed for oil field applications. These panels provide extra space for field installation of auxilliary equipment. These panels us Type S non-reversing magnetic starters. Panel has a 30A fusible disconnect switch. This NEMA Size 1 starter has a 10 HP at 480 VAC three phase rating and has a maximum rating of 30 Amperes. This 3 pole starter is for three phase applications. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 440/480 VAC 50/60 Hz operating coil wired for common control. This Well-Guard pump panel has a Motor Logic overload relay to sense over current conditions. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 38.50 inches tall, 19.00 inches wide and 9.39 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.

Also known as: 785901025818, 8940WC3S2V06Y61

Specifications

Phase: 3
Poles: 3
Type: Pump Panel, Fusible
Volts AC: 480
Size: 1
Amps: 30
Volts AC Control: 480
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Pump Panel, Fusible
Size: 1
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 480
Amps: 30
Standards: California Proposition 65