Ring Terminal, 16 - 14 AWG

Item #: 2544

Cat #: P14-10RHT6-C

UPC: 074983805402

Sign In or Register to view pricing and more.
Ring Terminal, 16 - 14 AWG, #10 Stud Size, High Temperature

Overview

Ring Terminal, 16 - 14 AWG, #10 Stud Size, High Temperature
Also known as: 074983805402, P14-10RHT6-C

Specifications

Material: Copper
Stud Size: #10
Allowable Gauge Range: 16 - 14
Material: Copper
Allowable Gauge Range: 16 - 14
Stud Size: #10