
High Speed NPT Portable Pipe Threading Die Head, 1-1/2"
Item #: 2544114
Cat #: 48-36-1011
UPC: 045242608577
to view pricing and more.
Documents & Guides
High Speed NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/2 Inch, Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
Overview
High Speed NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/2 Inch, Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
Our Milwaukee Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.
Also known as: 045242608577, 48-36-1011
Specifications
| Size: | 1 1/2 in |
| Size: | 1 1/2 in |