Compact Fluorescent Lamp, 4-Pin, Deluxe T, 38W, 3000K

Item #: 254427
Cat #: CF42DT/E/IN/38W/830/SS/ECO
UPC: 046135211034
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, eXtended Life, SuperSaver, 38 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 2650, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50

Overview

Compact Fluorescent Lamp, eXtended Life, SuperSaver, 38 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 2650, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50
Also known as: 046135211034, CF42DT/E/IN/38W/830/SS/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38
Color Rendering Index (CRI): 82
Lumens: 2650
Volts AC: 120
Shape: SLS (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Wattage: 38
Lumens: 2650
Shape: SLS (Triple Tube)
Base: 4-Pin (GX24q-4)

Customer Reviews

No reviews for this product
(0)