BUSS MIDGET FUSE

Item #: 25445

Cat #: FNQ-4-1/2

UPC: 051712786287

to view pricing and more.
Documents & Guides
Eaton Bussmann series FNQ fuse, 500V, 4.50A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap

Overview

Eaton Bussmann series FNQ fuse, 500V, 4.50A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap

Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc

Also known as: 051712786287, FNQ-4-1/2

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay
Type: Fuse
Mounting: Cartridge
Class: Midget
Amps: 4.200
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Type: Fuse
Class: Midget
Interrupt Rating DC: 10 kA
Volts AC: 500
Speed: Time Delay
Mounting: Cartridge
Amps: 4.200