Enclosure, IP64, Screw Cover With Hinge, 730 x 730 x 330 mm, Aluminum

Item #: 2544751

Cat #: 321651

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, IP64, Screw Cover With Hinge, 730 x 730 x 330 mm, Aluminum

Overview

Enclosure, IP64, Screw Cover With Hinge, 730 x 730 x 330 mm, Aluminum

The Ex d enclosures from the 8264 enclosure system series are used to install control panels and distribution boards for use as control and terminal boxes. The entire installation space can be used and we can mount various components on three levels as per customer requirements, with operating and display elements in the cover. The cable entry can be direct or indirect, and a special direct cable entry connects the flameproof enclosure.

Also known as: 321651

Specifications

IP/NEMA Rating: IP64
Material: Aluminum
Width: 730 mm
Height: 730 mm
Depth: 330 mm
IP/NEMA Rating: IP64
Width: 730 mm
Depth: 330 mm
Material: Aluminum
Height: 730 mm