Steel Wire Mesh Grip, 1.375-1.625"

Item #: 254493

Cat #: RPE433123

UPC: 782274079875

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series CGB wire mesh grip, Cable range: 1.375-1.625", 1-1/4", 1-1/2", 2" or 2-1/2" NPT

Overview

Eaton Crouse-Hinds series CGB wire mesh grip, Cable range: 1.375-1.625", 1-1/4", 1-1/2", 2" or 2-1/2" NPT

They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 782274079875, RPE433123

Specifications

Material: Steel
Diameter Range: 1.375 - 1.625 in
Material: Steel
Diameter Range: 1.375 - 1.625 in