PVC Cement, Clear, Medium Body, 1 Gallon

Item #: 2545058

Cat #: BIZ400283

UPC:

to view pricing and more.
PVC Cement, Clear, Medium Body, Fast Set, 1 Gallon, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications.

Overview

PVC Cement, Clear, Medium Body, Fast Set, 1 Gallon, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications.

Introducing our Clear PVC Cement Medium Body - 1 Gallon! Specifically formulated solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80) with a tight fit. Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium viscosity and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy quick setting, high strength, and LEED eligibility. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400283

Features & Benefits

  • High strength
  • Low VOC
  • Metal case
  • LEED compliant
  • NSF certified
  • 36 months shelf life

Specifications

Color: Clear
Size: 1 gallon
Color: Clear
Size: 1 gallon