PVC Cement, Gray, Medium Body, 1 Pint

Item #: 2545059

Cat #: BIZ400284

UPC:

to view pricing and more.
PVC Cement, Gray, Medium Body, Fast Set, 1 Pint, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation and Sewer / Drain Applications.

Overview

PVC Cement, Gray, Medium Body, Fast Set, 1 Pint, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation and Sewer / Drain Applications.

Introducing our gray PVC Cement Medium Body - 1 Pint! Specifically formulated solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80) with a tight fit. Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium viscosity and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy quick setting, high strength, and LEED eligibility. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400284

Features & Benefits

  • High strength
  • Low VOC content
  • Storage: +40°F to +110°F
  • LEED compliant
  • NSF certified
  • Hydrostatic test: 400 psi

Specifications

Color: Gray
Size: 1 pint
Color: Gray
Size: 1 pint