PVC Cement, Gray, Medium Body, 1 Quart

Item #: 2545061

Cat #: BIZ400285

UPC:

to view pricing and more.
PVC Cement, Gray, Medium Body, Fast Set, 1 Quart, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, Sewer / Drain Applications

Overview

PVC Cement, Gray, Medium Body, Fast Set, 1 Quart, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, Sewer / Drain Applications

Introducing our gray PVC Cement Medium Body - 1 Quart! Specifically formulated solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80) with a tight fit. Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium viscosity and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy quick setting, high strength, and LEED eligibility. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400285

Features & Benefits

  • 32 oz Size
  • Low VOC Content
  • High Strength
  • Quick Drying
  • Hydrostatic Test: 400 psi
  • NSF Certified
  • 36 Months Lifespan
  • Storage Temp: +40°F to +110°F

Specifications

Color: Gray
Size: 1 quart
Color: Gray
Size: 1 quart