PVC Cement, Clear, All Weather, 1 Pint

Item #: 2545062

Cat #: BIZ400286

UPC:

to view pricing and more.
PVC Cement, Clear, All Weather, Fast Set, 1 Pint, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications

Overview

PVC Cement, Clear, All Weather, Fast Set, 1 Pint, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications

Introducing our Clear PVC Cement All-Weather - 1 Pint! Specifically designed solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80). Suitable for all-weather use, remaining fluid and usable in cold temperatures down to -26°C (-15°F) and hot temperatures up to +44°C (110°F). Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium body and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy quick setting, high strength, and the flexibility to be used without primer where local codes allow. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400286

Features & Benefits

  • 16 oz size
  • Transparent formula
  • For PVC pipes
  • Cold: -15 °F
  • Usable in all weather
  • Potable water systems
  • Hot: 110 °F
  • High strength
  • Low VOC content

Specifications

Color: Clear
Size: 1 pint
Color: Clear
Size: 1 pint