PVC Cement, Clear, All Weather, 1 Quart

Item #: 2545077

Cat #: BIZ400287

UPC:

to view pricing and more.
PVC Cement, Clear, All Weather, Fast Set, 1 Quart, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications

Overview

PVC Cement, Clear, All Weather, Fast Set, 1 Quart, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, Irrigation, and Sewer / Drain Applications

Introducing our Clear PVC Cement All-Weather - 1 Quart! Specifically formulated solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80). Designed for all-weather use, remaining fluid and usable in cold temperatures down to -26°C (-15°F) and hot temperatures up to +44°C (110°F). Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium body and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy quick setting, high strength, and the flexibility to be used without primer where local codes allow. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400287

Features & Benefits

  • 32 oz Size
  • Fast-Drying
  • For PVC Pipes
  • Fluid at -15 °F
  • Usable in All Weather
  • Quick Setting
  • Fluid at 110 °F
  • High Strength
  • Low VOC Content
  • Potable Water Systems

Specifications

Color: Clear
Size: 1 quart
Color: Clear
Size: 1 quart