PVC Cement, Conduit/ENT, Blue, 1 Gallon

Item #: 2545080

Cat #: BIZ400289

UPC:

to view pricing and more.
PVC Cement, Conduit/ENT, Blue, Very Fast Set, 1 Gallon, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, ENT, Irrigation, Well Casing and Sewer / Drain Applications

Overview

PVC Cement, Conduit/ENT, Blue, Very Fast Set, 1 Gallon, For Use On Piping Systems For Potable Water, DWV (Drain, Waste, Vent), Electrical Conduit, ENT, Irrigation, Well Casing and Sewer / Drain Applications

Introducing our Blue PVC Cement Conduit/ENT - 1 Gallon! Specifically formulated solvent cements for assembling PVC pipes and fittings up to 6" diameter (Sch. 40) and 4" diameter (Sch. 80). Recommended for use in wet conditions and when rapid pressurization is desired. Ideal for potable water, DWV, electrical conduits, irrigation, and sewer/drainage systems. With medium viscosity and low VOC emissions meeting ASTM and SCAQMD standards. Enjoy very quick setting, the flexibility to be used without primer where local codes allow, and high strength. Remember to shake well before use and avoid using if the product appears gel-like. Elevate your piping projects with ease and precision today!

Also known as: BIZ400289

Specifications

Color: Blue
Size: 1 gallon
Color: Blue
Size: 1 gallon