PVC Primer-Cleaner, Clear, 1 Pint

Item #: 2545081

Cat #: BIZ400290

UPC:

to view pricing and more.
PVC Primer-Cleaner, Clear, 1 Pint, To Be Used In Conjunction With Appropriate Cement Product

Overview

PVC Primer-Cleaner, Clear, 1 Pint, To Be Used In Conjunction With Appropriate Cement Product

Upgrade your PVC and CPVC pipe bonding process with our high-quality solvent-based primers-cleaners. Designed to clean, soften, and prepare pipe and fitting surfaces, ensuring optimal adhesion for solvent glue application. With a low VOC content, our product promotes a healthier work environment. Remember, do not dilute and always keep the container tightly closed when not in use. Elevate your piping projects today with ease and efficiency!

Also known as: BIZ400290

Features & Benefits

  • 16 oz packaging
  • Metal case
  • Low VOC content
  • 36 months shelf life
  • Flash point: -20 °C
  • Storage: +5 °C to +44 °C
  • Density: 69 lb/gal

Specifications

Color: Clear
Size: 1 pint
Color: Clear
Size: 1 pint