PVC Primer-Cleaner, Clear, 1 Quart

Item #: 2545082

Cat #: BIZ400291

UPC:

to view pricing and more.
PVC Primer-Cleaner, Clear, 1 Quart, To Be Used In Conjunction With Appropriate Cement Product

Overview

PVC Primer-Cleaner, Clear, 1 Quart, To Be Used In Conjunction With Appropriate Cement Product

Upgrade your PVC and CPVC pipe bonding process with our high-quality solvent-based primers-cleaners. Designed to clean, soften, and prepare pipe and fitting surfaces, ensuring optimal adhesion for solvent glue application. With a low VOC content, our product promotes a healthier work environment. Remember, do not dilute and always keep the container tightly closed when not in use. Elevate your piping projects today with ease and efficiency!

Also known as: BIZ400291

Features & Benefits

  • For PVC & CPVC
  • Cleaner primer
  • 32 oz size
  • Low VOC content
  • Removes oil & dirt
  • Softens surfaces
  • Storage temp: +5 to +44°C
  • Improves adhesion
  • Flash point: -20°C

Specifications

Color: Clear
Size: 1 quart
Color: Clear
Size: 1 quart