NEMA 4X, Screw Cover Enclosure, Sloped Top, 13 x 12 x 6", Stainless Steel

Item #: 2545403

Cat #: HSDS131206SS

UPC: 783510572006

to view pricing and more.
Documents & Guides
NEMA 4X, Screw Cover Enclosure, Sloped Top, 13 x 12 x 6 Inch, Stainless Steel, For Use In Sanitary and Washdown Applications

Overview

NEMA 4X, Screw Cover Enclosure, Sloped Top, 13 x 12 x 6 Inch, Stainless Steel, For Use In Sanitary and Washdown Applications

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Screw Cover enclosures feature a 10-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510572006, HSDS131206SS

Specifications

Height: 13 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 13 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Stainless Steel