Screw Cable Tie, 50lb, 8.5", Black

Item #: 2545581

Cat #: 113-00061

UPC: 089306357094

to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 8.5" Long, .2" Hole, 1.8" Max Bundle Dia, 50lb, PA66HIRHSUV, Black, 1000/pkg

Overview

1-Piece Cable Tie/Screw Mount, 8.5" Long, .2" Hole, 1.8" Max Bundle Dia, 50lb, PA66HIRHSUV, Black, 1000/pkg

Screw Mount Cable Ties attach to existing holes using a screw or bolt to provide a fastening point to secure and route wire and cable bundles. Reinforced ribs between the screw mount and cable tie head provide additional strength for added bundle stability and security.

Also known as: 089306357094, 113-00061

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 8.500 in