Enclosure, NEMA 1, Hinge Cover, 24" x 24" x 8"

Item #: 25458

Cat #: A24N248LP

UPC: 783510809607

to view pricing and more.
Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 24 x 24 x 8 Inch, Steel/Gray

Overview

Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 24 x 24 x 8 Inch, Steel/Gray

Medium Hinged-Cover with Recessed Handle, Type 1, have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510809607, A24N248LP

Features & Benefits

  • Butt hinges on door
  • Mounting holes on back of enclosure
  • Flush cover and offset body
  • Recessed T-handle latch is flush with door

Specifications

Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 8 in
Height: 24 in
Material: Steel