Trip Reset, Remote, Breaker, Molded Case, Form C, 110-130V AC/DC, Frame R

Item #: 2545926

Cat #: 140G-R-RRD

UPC: 885630832432

to view pricing and more.
Documents & Guides
Trip Reset, Remote, Breaker, Molded Case, Form C, 110 - 130 Volt AC/DC, Frame R

Overview

Trip Reset, Remote, Breaker, Molded Case, Form C, 110 - 130 Volt AC/DC, Frame R

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.

Also known as: 885630832432, 140G-R-RRD

Specifications

Type: Remote Reset, Breaker; Molded Case
Size: R Frame
Volts AC: 110/130
Volts DC: 110/130
Type: Remote Reset, Breaker; Molded Case
Volts AC: 110/130
Size: R Frame
Volts DC: 110/130