Rotary Masonry Drill Bit, 1/2 x 6"

Item #: 2546

Cat #: R126MD

UPC: 705591870079

to view pricing and more.
Documents & Guides
Rotary Masonry Drill Bit, 1/2 x 6 inch

Overview

Rotary Masonry Drill Bit, 1/2 x 6 inch
Also known as: 705591870079, R126MD

Specifications

Type: Rotary Masonry
Diameter: 1/2 in
Length: 6 in
Type: Rotary Masonry
Length: 6 in
Diameter: 1/2 in