14T8/LED/48-865/BP/SE-DE

Item #: 2546427

Cat #: S21924

UPC: 045923219245

to view pricing and more.
Documents & Guides
14 Watt T8 LED; 4Ft; 6500K; Medium Bi Pin Base; 50000 Average rated hours; 1800 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

14 Watt T8 LED; 4Ft; 6500K; Medium Bi Pin Base; 50000 Average rated hours; 1800 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S21924 14-watt T8 LED lamp is an energy efficient lighting solution for commercial use. Illuminate hospitals, warehouses, and a multitude of other large scale lighting applications with this low maintenance, 4-foot lamp. Engineered for single or double-ended wiring, this lamp has a gloss white Finish and delivers 50,000 hours of daylight.

Also known as: 045923219245, S21924

Specifications

Lumens: 1800
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Dimmable: No
Standards: DLC Listed (Standard)
Color Temperature: 6500 (Daylight)
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277