2 LR AL FORM 7 CNDT BODY

Item #: 254668

Cat #: LR67SA

UPC: 782274529318

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274529318, LR67SA

Specifications

Family / Style: Form 7
Type: Type LR
Diameter: 2 in
Material: Aluminum
Family / Style: Form 7
Diameter: 2 in
Type: Type LR
Material: Aluminum