Tron Time Delay Midget Fuse, 3 A, 500 VAC, 10 kA, Class CC/Suppleme

Item #: 25467
Cat #: FNQ-3
UPC: 051712786270
Sign In or Register to view pricing and more.
Documents & Guides
Tron Time Delay Midget Fuse, 3 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge

Overview

Tron Time Delay Midget Fuse, 3 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge
Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.
Also known as: 051712786270, FNQ-3

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Color: Orange
Amps: 3
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Orange
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Opening: Time-Delay, Slow-Blow
Amps: 3
Class: Midget

Customer Reviews

No reviews for this product
(0)