Pump Panel, 45A, 480VAC, 3PH, 60A Fusible Disconnect, 120VAC Coil

Item #: 254680

Cat #: 8940WD3S2V02S

UPC: 785901519836

to view pricing and more.
Documents & Guides
Pump Panel, 45 Amp, 480 Volt AC, 3-Phase, 60 Amp Fusible Disconnect, 25 Horse Power, NEMA Size 2 Contactor, 120 Volt AC Coil, Thermal Overloads, NEMA 3R Enclosure,

Overview

Pump Panel, 45 Amp, 480 Volt AC, 3-Phase, 60 Amp Fusible Disconnect, 25 Horse Power, NEMA Size 2 Contactor, 120 Volt AC Coil, Thermal Overloads, NEMA 3R Enclosure,
Also known as: 785901519836, 8940WD3S2V02S

Specifications

Volts AC Control: 120
Type: Fusible Disconnect, Pump Panel
Phase: 3
Poles: 3
Volts AC: 480
Horsepower: 25
Amps: 45, 60
Mounting: Surface
Size: 2
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Phase: 3
Volts AC: 480
Amps: 45, 60
Size: 2
Type: Fusible Disconnect, Pump Panel
Poles: 3
Horsepower: 25
Mounting: Surface
IP/NEMA Rating: NEMA 3R