
60 Amp, Pin & Sleeve Receptacle 3-Pole, 2-Wire, 250V DC, NEMA 4X
Item #: 254732
Cat #: ADR6023
UPC: 781381186391
to view pricing and more.
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Overview
60 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Copp y Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6023BC Metallic Clamping Ring Plug
Also known as: 781381186391, ADR6023
Specifications
| Type: | Receptacle |
| Volts AC: | 250 |
| Amps: | 60 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Volts AC: | 250 |
| Material: | Aluminum |