8.5BR30/LED/827/120V/48PK

Item #: 2547631

Cat #: S39628

UPC: 045923396281

to view pricing and more.
Documents & Guides
8.5 Watt; BR30 LED; 2700K; 80 CRI; Medium Base; 120 Volts; Dimmable; 48-pack

Overview

8.5 Watt; BR30 LED; 2700K; 80 CRI; Medium Base; 120 Volts; Dimmable; 48-pack

Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities. The S39628 48 pack delivers performance with Energy Star savings to replace those antiquated incandescent or compact fluorescent bulbs. These lamps are dimmable, feature a warm white tone, and are perfect for large scale, traditional flood light applications.

Also known as: 045923396281, S39628

Features & Benefits

  • 48-Pack LED 8.5 watt BR30 medium base dimmable bulb
  • 8.5 watt with 700 lumens, 80 CRI, 2700K in warm white
  • Dimensions: 5.13 inch length x 3.75 inch diameter
  • Frosted finish with lensed lamp
  • Three year limited warranty at 10 hours per day

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8.500
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED